Menu Search
SUPERIOR ESSEX #W3012AG01

Indoor Outdoor Fiber Cable 12 Fiber Multimode, 10G/150 um (OM2+) Black

SKU # 62029698993
RoHS Compliant

Fiber Optic Indoor/Outdoor Cable: Type - Indoor Outdoor Fiber Cable; Construction - Tight Buffer, 900 um; Fiber Type - Multimode, 10G/150 um (OM2+); Jacket Flame Rating - OFNR; Jacket Material - PVC; Jacket Color - Black; Fiber Count - 12; OD - Metric - 6.50 mm; OD - Imperial - 0.260 in.; Additional Information - Temperature Range: -40 - 75 deg C

Additional Info: Temperature Range: -40 - 75 deg C