Menu Search
MISC- ADVANCED PRODUCTS #TM605-6TWH

Jack, Surface Mount, White Jack, 6 Conductor

SKU # 62027100186
Module Type: Surface Jack
Mounting: Surface
Color - Jack: White

Fiber Optic Modular Jacks: Module Type - Surface Jack; Mounting - Surface; Color - Jack - White; Additional Information - Type: 6C

Additional Info: Type: 6C