Menu Search
PANDUIT #F9UYP5555ANF025

PanMPO™ Assembly, Trunk Cable; Singlemode, OM2 9/125 um; Yellow; 25 ft.

SKU # 07498391193
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length - Imperial: 25 ft.
Grip Type: None
Type: Trunk Cable Assembly
Fiber Type: Multimode, OM2 9/125um
Cable Type: Indoor Small Diameter Trunk Cable
Fiber Count: 24
End A - Quantity: 1
End B - Quantity: 1
Jacket Rating: CMP (OFNP)
Color: Yellow

Pre-terminated 24-fiber cable assemblies optimize cable routing requirements to ensure efficient use of pathway space and significantly reduce installation time and cost. All trunk cable assemblies are factory terminated and tested to deliver verified optical performance and reliability for improved network integrity. These assemblies use 30 to 40% less space which is ideal for high cable density applications.