Menu Search
Data Communications and Networking Patch Cords Fiber Optic Multiple Cable Assemblies PanMPO™ Assembly, Trunk Cable; Singlemode, OM2 9/125 um; Yellow

PANDUIT

PanMPO™ Assembly, Trunk Cable; Singlemode, OM2 9/125 um; Yellow

(90 Product Options)
  • Type: Trunk Cable Assembly
  • Fiber Type: Multimode, OM2 9/125um
  • Cable Type: Indoor Small Diameter Trunk Cable
  • Fiber Count: 24
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Trunk Cable Assembly
Fiber Type: Multimode, OM2 9/125um
Cable Type: Indoor Small Diameter Trunk Cable
Fiber Count: 24
End A - Quantity: 1
End B - Quantity: 1
Jacket Rating: CMP (OFNP)
Color: Yellow

Pre-terminated 24-fiber cable assemblies optimize cable routing requirements to ensure efficient use of pathway space and significantly reduce installation time and cost. All trunk cable assemblies are factory terminated and tested to deliver verified optical performance and reliability for improved network integrity. These assemblies use 30 to 40% less space which is ideal for high cable density applications.