Menu Search
Fiber Optic Multiple Cable Assemblies Cable, Fiber Assembly; 24 Fiber; Singlemode
TE CONNECTIVITY #1918784-1

Cable, Fiber Assembly; 24 Fiber; Singlemode

SKU # 62101601575
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Cable Assembly
Fiber Type: Singlemode
Cable Type: 24 Fiber
End Connector - A: 12 Port MPO
End Connector - B: LC
End A - Quantity: 1
End B - Quantity: 24

Additional Info: Fiber Diameter: OM3 50/125 Micron