Menu Search
COMMSCOPE #760053736

Fiber Optic Cable, LazrSPEED 550 Multimode (OM4) Fiber

SKU # 72146000895
RoHS Compliant
Type: Outside Plant Fiber Optic Cable
Application: Outdoor
Cable Type: Loose Tube
Transmission Mode: Multimode
Fiber Type: OM4
Jacket Material: PE
Jacket Color: Black
Fiber Count: 12
Speed: LazrSPEED 550
Outside Diameter: 0.45 in. (11.5mm)
Armored: Yes
Armor Type: Single Armored
Water Blocking: Gel-free
Construction: Stranded Loose Tube, Gel Free

Stranded loose tube fiber cables are the standard workhorse cables of the industry. They are preferred for short and long-haul backbone applications and can be installed in-duct or direct-buried. The air-blown micro cable is designed for installations air blown into micro ducts, common in congested areas such as metro applications, where duct space is very limited. These cable designs are compact, lightweight and contain high fiber density to maximize the fiber count available in a small cable diameter. Stranding individual buffer tubes around a central strength member provides a cable without preferential bend. It simplifies midspan entries and enables more efficient preparation and builds into closures.