Menu Search
SUPERIOR ESSEX #510123101

Cable, Outdoor; 250um; OS2; 7.9mm OD; 12 Fiber

SKU # 62029678270 Manufacturer Series: 51 Series
Type: Outdoor Cable
Application: Outdoor
Cable Type: Loose Tube
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Color: Black
Fiber Count: 12
Outside Diameter: 0.31 in. (7.9mm)
Armored: No
Construction: Loose Tube

Additional Info: Wavelength (nm): 850/1550, Attenuation (dB/km): 0/0.25