Menu Search
BELDEN #FP1STST002M

FiberExpress Cable, Fiber; Multimode 62.5um; Duplex; 6.56 ft.(2m)

SKU # 61158912999
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: ST
End Connector - B: ST
Length - Metric: 2m
Length: 6.56 ft.

Additional Info: Cable Size: 900 um, Color: Beige/Orange, Fiber: OM1