Menu Search
BELDEN #FPSSDSD003M

FiberExpress Cable, Fiber; Singlemode; Duplex; 9.84 ft.(3m)

SKU # 61158913266
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: SC
End Type A: Zirconia-Ceramic Ferrule
End Type B: Zirconia-Ceramic Ferrule
Jacket Rating: CM
Length - Metric: 3m
Length: 9.84 ft.

Additional Info: Cable Size: 900 um, Color: Blue/Yellow, Fiber: OS2 - 3.0 mm Zipcord Cable