Menu Search
BELDEN #FPSLDLD003M

FiberExpress Cable, Fiber; Singlemode (OS2); Duplex; 10 ft.(3m)

SKU # 61158913085
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Zirconia-Ceramic Ferrule, Plastic Housing
End Type B: Zirconia-Ceramic Ferrule, Plastic Housing
Jacket Rating: CM
Length - Metric: 3m
Length: 10 ft.

BLD FPSLDLD003M PC-OS2-LC-LC-3M

Additional Info: Color: Yellow, Temperature Rating: -40 to 75 deg C