Menu Search
BELDEN #FP4LDLD003M

Fiber Patch Cord, Multimode, 50 um (OM4), Duplex, LC

SKU # 61158912368
RoHS Compliant
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Zirconia Ceramic Ferrule
End Type B: Zirconia Ceramic Ferrule
Jacket Material: OFNR
Length: 9.8 ft. (3m)
Fiber Type: OM4
Speed: 50 um
Color: Erika Violet

Uncomplicated, robust, versatile and conveniently available. Superior quality and performance FX patch cords deliver a robust design to withstand the rigours of daily use in both off-the-shelf standard configurations and rapid custom tailored installations.