Menu Search
BELDEN #FP4LDLD007M

Fiber Patch Cord, Multimode, 50 um (OM4), Duplex, LC

SKU # 61158912372
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Zirconia Ceramic Ferrule
End Type B: Zirconia Ceramic Ferrule
Jacket Material: OFNR
Length: 23 ft. (7m)
Fiber Type: OM4
Speed: 50 um
Color: Erika Violet

Uncomplicated, robust, versatile and conveniently available. Superior quality and performance FX patch cords deliver a robust design to withstand the rigours of daily use in both off-the-shelf standard configurations and rapid custom tailored installations.