Menu Search
BELDEN #FPSLDLD001M

Fiber Patch Cord, Singlemode, (OS2), Duplex, OFNR Jacket

SKU # 61158913083
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Zirconia Ceramic Ferrule
End Type B: Zirconia Ceramic Ferrule
Jacket Material: OFNR
Length: 3.3 ft. (1m)
Fiber Type: OS2
Color: Blue/Yellow

Uncomplicated, robust, versatile and conveniently available. Superior quality and performance FX patch cords deliver a robust design to withstand the rigours of daily use in both off-the-shelf standard configurations and rapid custom tailored installations.