Menu Search
CORNING OPTICAL COMMUNICATIONS #J757512QE8-NB002M

Fiber Optic Cable, Multimode, 50/125µm (OM4), 2 Fibers, Aqua

SKU # 40006098994
Type: Fiber Patch Cable
Transmission Mode: Multimode
End Connector - A: Non-Pinned MPO
End Connector - B: Non-Pinned MPO
Length - Metric: 2m
Length: 6.56 ft.
Fiber Type: OM4
Fiber Count: 2
Speed: 50/125µm
Color: Aqua