Menu Search
CORNING #797902QD1200010M

Fiber Optic Jumper, Multimode, 50µm (OM4), Duplex, OFNR

SKU # 40564199993
Type: Fiber Optic Jumper
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC Uniboot
End Connector - B: LC Uniboot
End Type A: Composite, Ceramic Ferrule
End Type B: Composite, Ceramic Ferrule
Jacket Rating: OFNR
Length - Metric: 10m
Length: 32.81 ft.
Fiber Type: OM4
Fiber Count: 2
Speed: 50µm
Color: Black Housing, Aqua Boot

EDGE™ reverse polarity uniboot duplex jumpers allow for the quick and easy conversion from a TIA-568 A-B polarity to a TIA-568 A-A polarity without exposing the fibers or needing any tools. This jumper comes with a straight-through polarity from the factory, but you can convert it to a flipped jumper. This uniboot design allows one cable to carry both fibers, reducing the jumper bulk when routing.