Menu Search
CORNING #577902TD120002M

Fiber Patch Cable, Multimode (OM3), Duplex, LC x SC

SKU # 40564199990
Type: Fiber Patch Cable
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: SC
Length - Metric: 2m
Length: 6.56 ft.
Fiber Type: OM3
Fiber Count: 2
Color: Aqua