You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #FXD3-3M6Y

Opti-Core Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 20 ft.(6m)

SKU # 07498305192 Manufacturer Series: 10Gig
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: SC
Jacket Rating: CM
Length - Metric: 6m
Length: 20 ft.

Additional Info: Fiber: OM3 - 3.0 mm Zipcord Jacketed Cable, 2 Fiber