Menu Search
PANDUIT #FXE3-10M2Y

Opti-Core Cable, Fiber; Multimode 50/125um 10Gig; Duplex; 6.6 ft.(2m)

SKU # 07498305273
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Length: 6.6 ft.
End Connector - A: SC
Length - Metric: 2m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - B: LC
Jacket Rating: CM
Fiber Type: OM3

Additional Info: Fiber: OM3 - 1.6 mm Zipcord Jacketed Cable, 2 Fiber