Menu Search
PANDUIT #FXE10-10M6Y

Opti-Core® 10Gig™ Cable, Fiber; OM3 Multimode; 1.6mm jacketed; LC (keyed F) to LC; 6m

SKU # 07498305247
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length - metric: 6m
Length: 20 ft.
Type: Patch Cord, 1.6mm Jacketed
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: CM
Fiber Type: OM3
Speed: 50/125um, 10 Gig

Additional Info: Fiber: OM3 - 1.6 mm Zipcord Jacketed Cable, 2 Fiber