Menu Search
PANDUIT #F9E10-10M2Y

Opti-Core Cable, Fiber; Singlemode 9/125 um; Duplex; 6.5 ft.(2m)

SKU # 07498304535
RoHS Compliant
Length: 6.5 ft.
Length - Metric: 2m
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: CM

Additional Info: Fiber Type: SM(OS1), Number of Fibers: 2