Menu Search
PANDUIT #F92ERLNLNSNM035

Cable, Fiber; Singlemode; Duplex; Riser; LC/LC; 35m

SKU # 07498379066
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length - metric: 35m
Type: Fiber Optic Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: No Variant
End Type B: No Variant
Jacket Rating: Riser, OFNR
Fiber Count: 2

Additional Info: Standard IL Performance/Polarity, 1.6mm cable