Menu Search
PANDUIT #F92ERLNLNSNM004

Cable, Fiber; Singlemode; Duplex; Riser; LC/LC; 4m

SKU # 07498392145
View more versions of this product
Length - metric: 4m
Type: Fiber Optic Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: No Variant
End Type B: No Variant
Jacket Rating: Riser, OFNR
Fiber Count: 2

Additional Info: Standard IL Performance/Polarity, 1.6mm cable