Menu Search
PANDUIT #FXTYL7575XAM049

QuickNet™ Cable, Trunk Assembly; OM3 50/125µm; Indoor Small Diameter; 49m

SKU # 07498383100
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Trunk Cable Assembly
Transmission Mode: Multimode
End Connector - A: Multimode PanMPO Female
End Connector - B: Multimode PanMPO Female
End Type A: 39 in. Breakout with Transition
End Type B: 39 in. Breakout with Transition
Jacket Material: LSZH
Length - Metric: 49

12 Fiber. Pulling eye (End A)