Menu Search
PANDUIT #NKFPX23RSSSM001

Fiber Optic Patch Cord and Pigtail, Multimode, (OM3), SC

SKU # 07498392590
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Patch Cord and Pigtail
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: SC
End Type A: Zirconia Ceramic Ferrule
End Type B: Zirconia Ceramic Ferrule
Jacket Material: OFNR
Length: 3.3 ft. (1m)
Fiber Type: OM3
Color: Aqua