Menu Search
PANDUIT #FZ2ERLNLNSNM003

Fiber Patch Cord, Multimode, 50/125 um (OM3), Duplex, LC

SKU # 07498392283
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Material: OFNR
Length: 9.8 ft. (3m)
Fiber Type: OM3
Speed: 50/125 um
Color: Aqua