Menu Search
PANDUIT #F6Z12-12M3

Fiber Patch Cord, Multimode (OM1), 62.5/125 µm

SKU # 07498361637
RoHS Compliant
Type: Fiber Patch Cord
Transmission Mode: Multimode
End Connector - A: MT-RJ Female
End Connector - B: MT-RJ Female
Jacket Rating: Riser (OFNR)
Length - Metric: 3m
Length: 9.8 ft.
Fiber Type: OM1
Speed: 62.5/125 µm
Color: Orange Cable, Black Connector