Menu Search
PANDUIT #NKFPX2ERLLSM001

NetKey® Fiber Patch Cord, OM3, Multimode, Duplex, OFNR Jacket, LC

SKU # 07498391367
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: CM
Length - Metric: 1m
Length: 3.2 ft.
Color: Aqua

PAN NKFPX2ERLLSM001 1.6MM-PTCHCRD