Menu Search
TE CONNECTIVITY #PAT-LCLC-R30C009M

Optimate Cable, Fiber; Multimode 50/125um; Duplex; 29.53 ft.(9m)

SKU # 62101601439 Manufacturer Series: MP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: CM
Length - Metric: 9m
Length: 29.53 ft.

Additional Info: Color: Aqua, Fiber Count: 2, Fiber: OM3 - 2.0 mm Twinzipcord Cable