The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
TE CONNECTIVITY #PAT-LCLC-R30C015M

Optimate Cable, Fiber; Multimode 50um; Duplex; 49 ft.(15m)

SKU # 62101601315 Manufacturer Series: MP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM
Length - Metric: 15m
Length: 49 ft.

Additional Info: Fiber: OM3 - 2.0 mm zipcord Cable