Menu Search
TE CONNECTIVITY #PAT-LCLC-R30C003M

Optimate Cable, Fiber; Multimode 50um; Duplex; 9.8 ft.(3m)

SKU # 62101601007 Manufacturer Series: MP
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM
Length - Metric: 3m
Length: 9.8 ft.

Additional Info: Fiber: OM3 - 2.0 mm zipcord Cable