Menu Search
TE CONNECTIVITY #PAT-LCLC-R30C014M

Optimate Cable, Fiber; Multimode; Duplex; 45.93 ft.(14m)

SKU # 62101601314 Manufacturer Series: MP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
Length - Metric: 14m
Length: 45.93 ft.

Additional Info: Fiber: OM3