Menu Search
TE CONNECTIVITY #PAT-LCLC-R30C025M

Optimate Cable, Fiber; Multimode; Duplex; 82.02 ft.(25m)

SKU # 62101601325 Manufacturer Series: MP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
Length - Metric: 25m
Length: 82.02 ft.

Additional Info: Fiber: OM3