Menu Search

TE CONNECTIVITY #PAT-LCLC-R30C026M

Cable, Fiber; Multimode; Duplex; 85.3 ft.(26m)

SKU: 62101601326
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Fiber Patch Cord
Fiber Type: Multimode
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
Length - Metric: 26m
Length - Imperial: 85.3 ft.
Additional Info: Fiber: OM3