Menu Search

TE CONNECTIVITY #PAT-LCLC-RS0C002M

Cable, Fiber; Singlemode; Duplex; 6.56 ft.(2m)

SKU: 62101601008
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Fiber Patch Cord
Fiber Type: Singlemode
Cable Type: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: OFNR
Length - Metric: 2m
Length - Imperial: 6.56 ft.
Additional Info: Color: Yellow, Fiber Count: 2, 2.0 mm Twinzipcord Cable