Menu Search
TE CONNECTIVITY #FRX2PQPHF-FOA_BO_12

Fanout Cable Assembly, Multimode, (OM4), MPO-24/UPC Female

SKU # 62101695031
RoHS Compliant
Type: Fiber Cable
End Connector - A: MPO-24/UPC Female
End Connector - B: MPO-08/UPC Female
Length: 999 ft. (304m)
Fiber Type: OM4
Color: Aqua