Menu Search
WIREWERKS #PC-3A-LCCSCC-001

Cable, Fiber; Multimode OM2 50/125um; 2-Fiber 3mm; 3.28 ft.(1m)

SKU # 62828401058
Length: 3.28 ft.
Length - Metric: 1m
Type: Fiber Patch Cord
Transmission Mode: Multimode
End Connector - A: LC
End Connector - B: SC
End Type A: PC (Multimode)
End Type B: PC (Multimode)
Jacket Rating: CM
Fiber Type: OM2

The ideal medium to interconnect or cross-connect optical networks within a structured cabling system and test and measurement applications. They are designed, manufactured, and tested in compliance with Telcordia, ANSI/TIA, and IEC industry standards. Th

Additional Info: Operating Temperature: -4 deg. to +140 deg. F (-20 deg. to +60 deg.C); Packaging: Clear poly bag, 1 unit per bag