Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode 50um 10Gig; Duplex; 6.5 ft.(2m)

WIREWERKS #PC-4A-LCCSTC-002

Cable, Fiber; Multimode 50um 10Gig; Duplex; 6.5 ft.(2m)

SKU #62828400615
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode 50um 10Gig
Cable Type: Duplex
End Connector - A: LC
End Connector - B: ST
Jacket Rating: OFNR
Length - Metric: 2m
Length - Imperial: 6.5 ft.