Menu Search
WIREWERKS #PC-3A-LCCSTC-003

Cable, Fiber; Multimode 50um; Duplex; 9.8 ft.(3m)

SKU # 62800400144
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 9.8 ft.
Length - Metric: 3m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: ST
Jacket Rating: CM