Menu Search
WIREWERKS #PC-2A-SCCSCC-006

Cable, Fiber; Multimode 62.5/125um; Duplex; 19.68 ft.(6m)

SKU # 62828400490
RoHS Compliant
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: SC
End Type A: Zirconia-Ceramic Ferrule
End Type B: Zirconia-Ceramic Ferrule
Jacket Rating: CM
Length - Metric: 6m
Length: 19.68 ft.

Additional Info: Fiber: OM1 - 3.0 mm Zipcord Cable, Fiber Count: 2