Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode OM1 62.5/125um; 2-Fiber 3mm; 65.62 ft.(20m)
WIREWERKS #PC-2A-LCCLCC-020

Cable, Fiber; Multimode OM1 62.5/125um; 2-Fiber 3mm; 65.62 ft.(20m)

SKU # 62800400103
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Multimode OM1, 62.5/125um
Cable Type: 2-Fiber Zip, 3mm
End Connector - A: LC
End Connector - B: LC
End Type A: PC (Multimode)
End Type B: PC (Multimode)
Jacket Rating: OFNR
Length - Metric: 20m
Length - Imperial: 65.62 ft.

The ideal medium to interconnect or cross-connect optical networks within a structured cabling system and test and measurement applications. They are designed, manufactured, and tested in compliance with Telcordia, ANSI/TIA, and IEC industry standards. Th

Additional Info: Operating Temperature: -4 deg. to +140 deg. F (-20 deg. to +60 deg.C); Packaging: Clear poly bag, 1 unit per bag