Menu Search
Fiber Optic Patch Cords Cable, Fiber; Multimode OM3 50/125um; 2-Fiber 3mm; 6.56 ft.(2m)

WIREWERKS #PC-4A-LCCLCC-002

Cable, Fiber; Multimode OM3 50/125um; 2-Fiber 3mm; 6.56 ft.(2m)

SKU #62800400158
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Cord
Fiber Type: Multimode OM3, 50/125um
Cable Type: 2-Fiber Zip, 3mm
End Connector - A: LC
End Connector - B: LC
End Type A: PC (Multimode)
End Type B: PC (Multimode)
Jacket Rating: OFNR
Length - Metric: 2m
Length - Imperial: 6.56 ft.

The ideal medium to interconnect or cross-connect optical networks within a structured cabling system and test and measurement applications. They are designed, manufactured, and tested in compliance with Telcordia, ANSI/TIA, and IEC industry standards. Th

Additional Info: Operating Temperature: -4 deg. to +140 deg. F (-20 deg. to +60 deg.C); Packaging: Clear poly bag, 1 unit per bag