Menu Search
WIREWERKS #FA-1DIR12924NSCBOED0003

Cable, Fiber; Singlemode; 10 ft.(3m)

SKU # 62828409858
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Cable
Transmission Mode: Singlemode
End Connector - A: SC
End Connector - B: Pigtail
End Type A: Ceramic Ferrule, Thermoplastic Housing
End Type B: Ceramic Ferrule, Thermoplastic Housing
Jacket Rating: CM
Length - Metric: 3m
Length: 10 ft.

Wirewerks multi-fiber cable assemblies offer premium performance, reliability and scalability to optical networks and systems, and provide interconnect capability between equipment and fiber distribution units and equipment to equipment. They are designed, manufactured and tested in compliance with Telcordia, ANSI/TIA, and IEC industry standards. The quality of the components, and workmanship used to build Wirewerks multi-fiber cable assemblies ensures flawless connections. Wirewerks understands the need for application specific multifiber cable assemblies and accordingly, our factory has the capability and the experience to custom build to meet the most stringent mechanical and optical performance specifications. All Wirewerks multi-fiber cable assemblies are provided with an identification label and have a unique serial number assigned to them. The information appearing on these labels consist of the part number, product description, serial number, and actual test results for each connector for easy product recognition and traceability.

Additional Info: Lead Length: 24 in., Lead OD: 900 µm, Fiber Count: 12, Operating Temperature: -20 to 60 deg C