Menu Search
WIREWERKS #PC-1A-LCBLCB-020

Cable, Fiber; Singlemode; Duplex; 65.62 ft.(20m)

SKU # 62800400057
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Zirconia-Ceramic Ferrule
End Type B: Zirconia-Ceramic Ferrule
Jacket Rating: CM
Length - Metric: 20m
Length: 65.62 ft.

Additional Info: Fiber: OS2 - 3.0 mm Zipcord Cable, Fiber Count: 2