Menu Search
Fiber Optic Patch Cords Cable, Fiber; Singlemode (OS2); 2-Fiber 3mm; 9.84 ft.(3m)
WIREWERKS #PC-1A-SCBSTB-003

Cable, Fiber; Singlemode (OS2); 2-Fiber 3mm; 9.84 ft.(3m)

SKU # 62800400084
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Singlemode (OS2)
Cable Type: 2-Fiber Zip, 3mm
End Connector - A: SC
End Connector - B: ST
End Type A: UPC
End Type B: UPC
Jacket Rating: OFNR
Length - Metric: 3m
Length - Imperial: 9.84 ft.

The ideal medium to interconnect or cross-connect optical networks within a structured cabling system and test and measurement applications. They are designed, manufactured, and tested in compliance with Telcordia, ANSI/TIA, and IEC industry standards. Th

Additional Info: Operating Temperature: -4 deg. to +140 deg. F (-20 deg. to +60 deg.C); Packaging: Clear poly bag, 1 unit per bag