Menu Search
WIREWERKS #PC-2A-LCCSCC-010

Cable, Fiber; Multimode 62.5um; Duplex; 32.8 ft.(10m)

SKU # 62800400109
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: SC
Jacket Rating: CM
Length - Metric: 10m
Length: 32.8 ft.