You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
WIREWERKS #PC-1E-SCBSCB-005

Fiber Optic Patch Cord and Pigtail, Singlemode, (OS2)

SKU # 62828401879
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Patch Cord and Pigtail
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: SC
End Type A: Zirconia Ceramic Ferrule
End Type B: Composite
Jacket Rating: OFNP
Length: 16.4 ft. (5m)
Fiber Type: OS2

Wirewerks fiber optic patch cords and pigtails are the ideal medium to interconnect or cross-connect optical networks within a structured cabling system and test and measurement applications. They are designed, manufactured and tested in compliance with Telcordia, ANSI/ TIA and IEC industry standards. The quality of the components used to build Wirewerks fiber optic patch cords and pigtails ensures reliable connections. They are available in a wide variety of connector options, cable constructions and flammability ratings. Our fiber factory has the ability and expertise to customize the assembly to meet the most stringent mechanical and optical performance specifications. All Wirewerks' patch cords and pigtails are assigned a serial number and identification label. The information appearing on these labels consist of the part number, product description, serial number, guaranteed insertion and return loss (return loss for single mode patch cords and pigtails) and length of the patch cord or pigtail are displayed for easy product recognition and traceability.