Menu Search
WIREWERKS #PC-1KLCBOED003

Fiber Pigtail, Simplex, Buffer 900 µm, Singlemode OS2

SKU # 62828401956
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Pigtail
Transmission Mode: Singlemode OS2
Cable Construction: Simplex, Buffer 900 µm
End Connector - A: LC
End Connector - B: Pigtail
End Type A: Thermoplastic
Length - Metric: 3m
Fiber Count: 1

Wirewerks™ fiber optic patch cords and pigtails are the ideal medium to interconnect or cross-connect optical networks within a structured cabling system and test & measurement applications. They are designed, manufactured and tested in compliance with Te