Menu Search

BELDEN

Connector; Multimode-OM3; Aqua

(2 Product Options)
  • Adapter Type: Connector Module
  • Fiber Type: Multimode - OM3
  • Connector Material: Zirconia Ceramic
  • Mounting: Patch Panel
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Adapter Type: Connector Module
Fiber Type: Multimode - OM3
Connector Material: Zirconia Ceramic
Mounting: Patch Panel
Color: Aqua