Menu Search
BELDEN #AX101527

FiberExpress Connector; Singlemode; Zirconia Ceramic Connector

SKU # 61158901888 Manufacturer Series: Manager
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Module
Side A: LC
Side B: LC
Fiber Count: 12
Fiber Type: Singlemode
Connector Material: Zirconia Ceramic
Mounting: Manager Shelf