Menu Search
BELDEN #FF4U12LD

Fiber Adapter Frame, LC Duplex, 12 Fiber, Multimode OM4

SKU # 61158913687
RoHS Compliant
Adapter Type: Fiber Adapter Frame
Side A: LC Duplex
Fiber Count: 12
Fiber Type: Multimode OM4
Connector Material: Plastic Body, Zirconia Ceramic Sleeve
Mounting: Rack and Wall
Color: Erika Violet